Motion
8-5V12.5-4040  SHEAVE

DODGE
8-5V12.5-4040 SHEAVE

111081 Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 12.4 in Pitch Dia., 12.50 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #00705290
MFR #8-5V12.5-4040 SHEAVE
Price$791.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-5V12.5-4040 SHEAVE

111081 Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 12.4 in Pitch Dia., 12.50 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #00705290
MFR #8-5V12.5-4040 SHEAVE

Mfr description
8/5V12.5 VT-4040 SHEAVE 111081
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.44/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Face Width  
    5.8125 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-7/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    5.81 in
  • Pitch Diameter
    12.4 in
  • Weight
    105.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475085583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)