Motion
8-5V15.0-4040  SHEAVE

DODGE
8-5V15.0-4040 SHEAVE

111084 Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 14.9 in Pitch Dia., 15.00 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #00705299
MFR #8-5V15.0-4040 SHEAVE
Your Price$1,108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-5V15.0-4040 SHEAVE

111084 Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 14.9 in Pitch Dia., 15.00 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #00705299
MFR #8-5V15.0-4040 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,108.58/each(List $1,662.87)

Overview

Mfr description
8/5V15.0 VT-4040 SHEAVE 111084

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-7/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Pitch Diameter
    14.9 in
  • Overall Width
    5.81 in
  • Pulley Construction
    Webbed
  • UPC_NO
    782475085613
  • Weight
    94.29 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text