Motion
8V35510

TB WOODS
8V35510

Narrow Sheave, 8V Belt Section, 35.5 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00705317
MFR #8V35510
Price$9,219.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V35510

Narrow Sheave, 8V Belt Section, 35.5 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00705317
MFR #8V35510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,219.39/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 7 in
  • Outside Diameter  
    35.5000 in
  • Weight
    625.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672071925

Overview

Mfr description
8V35.5X10-P ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text