Motion
10-5V8.0-3030  SHEAVE

DODGE
10-5V8.0-3030 SHEAVE

111120 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 8.00 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00705318
MFR #10-5V8.0-3030 SHEAVE
Price$635.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-5V8.0-3030 SHEAVE

111120 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 8.00 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00705318
MFR #10-5V8.0-3030 SHEAVE

Mfr description
10/5V8.0 VT-3030 SHEAVE 111120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.94/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Outside Diameter  
    8.0000 in
  • Weight
    37.58 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475085989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)