Motion
10-5V14.0-4545  SHEAVE

DODGE
10-5V14.0-4545 SHEAVE

111092 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 14.00 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00705349
MFR #10-5V14.0-4545 SHEAVE
Price$1,615.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-5V14.0-4545 SHEAVE

111092 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 14.00 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00705349
MFR #10-5V14.0-4545 SHEAVE

Mfr description
10/5V14.0 VT-4545 SHEAVE 111092
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,615.85/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Outside Diameter  
    14.0000 in
  • Weight
    161.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475085699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)