Motion
10-5V15.0-4545  SHEAVE

DODGE
10-5V15.0-4545 SHEAVE

111093 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 14.9 in Pitch Dia., 15.00 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705352
MFR #10-5V15.0-4545 SHEAVE
Price$1,816.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-5V15.0-4545 SHEAVE

111093 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 14.9 in Pitch Dia., 15.00 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705352
MFR #10-5V15.0-4545 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,816.28/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Face Width  
    7.1875 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 5/8 (4-3/4 to 4-15/16 Bore) in, 1/2 x 1/4 (1-15/16 to 2-3/16 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    7.18 in
  • Pitch Diameter
    14.9 in
  • Weight
    184.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475085705

Overview

Mfr description
10/5V15.0 VT-4545 SHEAVE 111093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text