Motion
10-5V21.2-4545  SHEAVE

DODGE
10-5V21.2-4545 SHEAVE

111095 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 21.1 in Pitch Dia., 21.20 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705358
MFR #10-5V21.2-4545 SHEAVE
Your Price$2,422.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-5V21.2-4545 SHEAVE

111095 Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 21.1 in Pitch Dia., 21.20 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705358
MFR #10-5V21.2-4545 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,422.53/each(List $2,907.03)

Overview

Mfr description
10/5V21.2 VT-4545 SHEAVE 111095

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 5/8 (4-3/4 to 4-15/16 Bore) in, 1/2 x 1/4 (1-15/16 to 2-3/16 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Pitch Diameter
    21.1 in
  • Overall Width
    7.68 in
  • Pulley Construction
    Spoked
  • UPC_NO
    782475085729
  • Weight
    188.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text