Overview
Mfr description
10/5V28.0 VT-4545 SHEAVE 111096
Specifications
- Belt Section Size5V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series4545
- MaterialCast Iron
- Bushing Bore Range1-15/16 to 4-15/16 in
- Manufacturer Catalog
- UPC_NO782475085736
- Weight236.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data