Motion
10 5V 2800 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 27.9 in Pitch Dia., 28 in O.D., Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705363
MFR #10 5V 2800 TB
Your Price$3,159.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 10 Groove, 27.9 in Pitch Dia., 28 in O.D., Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705363
MFR #10 5V 2800 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,159.53/each(List $3,791.44)

Overview

Mfr description
10 5V 2800 TB (4545) HI-CAP TB SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    4545
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1 x 1/2 (3-13/16 to 4-1/4 Bore) in, 1 x 1/2 (4-5/16 to 4-1/2 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.9375 to 4.5000 in
  • Pitch Diameter
    27.9 in
  • Overall Width
    7 3/16 in
  • Pulley Construction
    Spoked
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    28 in
  • Storage Dimension Width
    28
  • Sheave Drawing Type
    A
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950153339
  • UPC_NO
    697950153339
  • Weight
    191.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text