Motion
6/8V20.0 VT-4545

DODGE
6/8V20.0 VT-4545

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 20.0000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705393
MFR #6/8V20.0 VT-4545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6/8V20.0 VT-4545

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 20.0000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705393
MFR #6/8V20.0 VT-4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6/8V20.0 VT-4545 SHEAVE

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Manufacturer Catalog
  • Weight
    204 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text