Motion
8-8V15.0-4545  SHEAVE

DODGE
8-8V15.0-4545 SHEAVE

110053 Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 14.8 in Pitch Dia., 15.00 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705420
MFR #8-8V15.0-4545 SHEAVE
Your Price$2,048.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-8V15.0-4545 SHEAVE

110053 Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 14.8 in Pitch Dia., 15.00 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00705420
MFR #8-8V15.0-4545 SHEAVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,048.16/each(List $2,812.02)

Overview

Mfr description
8/8V15.0 VT-4545 SHEAVE 110053

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 5/8 (4-3/4 to 4-15/16 Bore) in, 1/2 x 1/4 (1-15/16 to 2-3/16 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Pitch Diameter
    14.8 in
  • Overall Width
    9.37 in
  • Pulley Construction
    Webbed
  • UPC_NO
    782475082131
  • Weight
    165.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text