Motion
8-8V30.0-5050  SHEAVE

DODGE
8-8V30.0-5050 SHEAVE

110061 Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 30.00 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00705446
MFR #8-8V30.0-5050 SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-8V30.0-5050 SHEAVE

110061 Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 30.00 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00705446
MFR #8-8V30.0-5050 SHEAVE

Mfr description
8/8V30.0 VT-5050 SHEAVE 110061
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-7/16 to 5 in
  • Outside Diameter  
    30.0000 in
  • Weight
    350.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475082216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)