Motion
10 8V 1500 TB
Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 381 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #00705464
MFR #10 8V 1500 TB
Price$3,645.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 381 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #00705464
MFR #10 8V 1500 TB

Mfr description
10 8V 1500 TB (5050) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,645.79/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.3125 to 5.0000 in
  • Face Width  
    11.6250 in
  • Length Through Bore  
    5 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    11 5/8 in
  • Pitch Diameter
    14.8 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    175.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    5050
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950153438
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950153438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)