Motion
QD1/3V2.65

GATES RUBBER CO
QD1/3V2.65

7872-1026 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.6 in Pitch Dia., 2.65 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #00705500
MFR #QD1/3V2.65
Your Price$117.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD1/3V2.65

7872-1026 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.6 in Pitch Dia., 2.65 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #00705500
MFR #QD1/3V2.65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.45/each(List $135.06)

Overview

Mfr description
1/3V2.65 QD-JA SHEAVE

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-3/16 in
  • Pitch Diameter
    2.6 in
  • Overall Width
    11/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7872-1026
  • UPC_NO
    072053097900
  • Weight
    0.78 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text