Motion
QD1/3V3.65

GATES RUBBER CO
QD1/3V3.65

7872-1036 Sheave - 3V Belt Section, 1 Groove, 3.6 in Pitch Dia., 3.65 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705541
MFR #QD1/3V3.65
Your Price$120.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD1/3V3.65

7872-1036 Sheave - 3V Belt Section, 1 Groove, 3.6 in Pitch Dia., 3.65 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705541
MFR #QD1/3V3.65

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$120.61/each(List $138.70)

Overview

Mfr description
1/3V3.65 QD-SH SHEAVE

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Pitch Diameter
    3.6 in
  • Overall Width
    11/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7872-1036
  • Manufacturer Upc Number
    072053097955
  • UPC_NO
    072053097955
  • Weight
    1.59 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text