Motion
13V450SH

BROWNING
13V450SH

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 4.5000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705558
MFR #13V450SH
Price$288.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
13V450SH

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 4.5000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705558
MFR #13V450SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$288.79/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 1.688 in
  • Outside Diameter  
    4.5000 in
  • Pitch Diameter
    4.4500 in (3V)
  • Weight
    2.09 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • CAD Drawing
  • Manufacturer Catalog Number
    13V450SH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289373437
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289373437

Overview

Mfr description
1/3V4.50 QD-SH SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text