Motion
QD1/3V4.50

GATES RUBBER CO
QD1/3V4.50

7872-1045 Sheave - 3V Belt Section, 1 Groove, 4.45 in Pitch Dia., 4.50 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #00705562
MFR #QD1/3V4.50
Price$142.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD1/3V4.50

7872-1045 Sheave - 3V Belt Section, 1 Groove, 4.45 in Pitch Dia., 4.50 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #00705562
MFR #QD1/3V4.50

Mfr description
1/3V4.50 QD-SH SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.98/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width  
    0.6875 in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    4.5000 in
  • Overall Width
    11/16 in
  • Pitch Diameter
    4.45 in
  • Weight
    2.60 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog Number
    7872-1045
  • Manufacturer Upc Number
    072053097979
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053097979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)