Motion
13V530SH

BROWNING
13V530SH

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 5.3000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705582
MFR #13V530SH
List Price$334.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
13V530SH

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 5.3000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705582
MFR #13V530SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.82/each for your price

Overview

Mfr description
1/3V5.30 QD-SH SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.438 - 1.688 in
  • Pitch Diameter
    5.2500 in (3V)
  • Manufacturer Catalog Number
    13V530SH
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289383511
  • UPC_NO
    662289383511
  • Weight
    3.58 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text