Motion
QD1/3V5.30

GATES RUBBER CO
QD1/3V5.30

7872-1053 Sheave - 3V Belt Section, 1 Groove, 5-1/4 in Pitch Dia., 5.30 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705586
MFR #QD1/3V5.30
Your Price$157.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD1/3V5.30

7872-1053 Sheave - 3V Belt Section, 1 Groove, 5-1/4 in Pitch Dia., 5.30 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705586
MFR #QD1/3V5.30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.32/each(List $180.92)

Overview

Mfr description
1/3V5.30 QD-SH SHEAVE

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Pitch Diameter
    5-1/4 in
  • Overall Width
    11/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7872-1053
  • Manufacturer Upc Number
    072053098006
  • UPC_NO
    072053098006
  • Weight
    3.79 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text