Motion
1 3V 600 SH
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 6.0000 in O.D., QD Bushed, SH Series Bushing, Steel Material
Mi Item #00705603
MFR #1 3V 600 SH
Price$113.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 6.0000 in O.D., QD Bushed, SH Series Bushing, Steel Material
Mi Item #00705603
MFR #1 3V 600 SH

Mfr description
1 3V 600 SH HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.61/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Face Width  
    0.6875 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/8 x 1/16 (1-7/16 to 1-1/2 Bore) in, 3/8 x 1/16 (1-9/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    6.0000 in
  • Overall Width
    11/16 in
  • Pitch Diameter
    5.95 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    6 in
  • Storage Dimension Width
    6
  • Weight
    4.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SH
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085227
  • Material
    Steel
  • Mounting Type
    Reversible, Standard
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    D2
  • UPC_NO
    697950085227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)