Motion
1 3V 690 SH
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 6.9000 in O.D., QD Bushed, SH Series Bushing, Steel Material
MI ITEM #00705619
MFR #1 3V 690 SH
Your Price$122.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 6.9000 in O.D., QD Bushed, SH Series Bushing, Steel Material
MI ITEM #00705619
MFR #1 3V 690 SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.81/each(List $156.70)

Overview

Mfr description
1 3V 690 SH HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    SH
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/8 x 1/16 (1-7/16 to 1-1/2 Bore) in, 3/8 x 1/16 (1-9/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Pitch Diameter
    6.85 in
  • Overall Width
    11/16 in
  • Pulley Construction
    ARM / SPOKE
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    7.875 in
  • Storage Dimension Width
    7.875
  • Sheave Drawing Type
    D3
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950085241
  • UPC_NO
    697950085241
  • Weight
    3.00 lbs
  • Mounting Type
    Reversible, Standard
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text