Motion
QD1/3V10.60

GATES RUBBER CO
QD1/3V10.60

7872-1106 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 10.55 in Pitch Dia., 10.60 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00705635
MFR #QD1/3V10.60
List Price$548.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD1/3V10.60

7872-1106 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 10.55 in Pitch Dia., 10.60 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00705635
MFR #QD1/3V10.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$548.13/each for your price

Overview

Mfr description
1/3V10.60 QD-SDS SHEAVE

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Pitch Diameter
    10.55 in
  • Overall Width
    11/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7872-1106
  • UPC_NO
    072053098068
  • Weight
    14.13 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text