Motion
3V1901

TB WOODS
3V1901

Narrow Sheave, 3V Belt Section, 19 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00705654
MFR #3V1901
Price$673.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V1901

Narrow Sheave, 3V Belt Section, 19 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00705654
MFR #3V1901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$673.23/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    19.0000 in
  • Weight
    18.60 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672052177

Overview

Mfr description
3V19.0X1-SK ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text