Motion
2-3V2.80-JA  SHEAVE

DODGE
2-3V2.80-JA SHEAVE

455126 Bushing Bore V-Belt Pulley - 3V Belt Section, 2 Groove, 2-3/4 in Pitch Dia., 2.80 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
Mi Item #00705666
MFR #2-3V2.80-JA SHEAVE
Price$89.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-3V2.80-JA SHEAVE

455126 Bushing Bore V-Belt Pulley - 3V Belt Section, 2 Groove, 2-3/4 in Pitch Dia., 2.80 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
Mi Item #00705666
MFR #2-3V2.80-JA SHEAVE

Mfr description
2/3V2.80 QD-JA SHEAVE 455126
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.76/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width  
    1.0938 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-3/16 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.8000 in
  • Overall Width
    1.09 in
  • Pitch Diameter
    2-3/4 in
  • Weight
    0.79 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475152025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)