Motion
23V315JA

BROWNING
23V315JA

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 3.1500 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #00705682
MFR #23V315JA
Price$327.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
23V315JA

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 3.1500 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #00705682
MFR #23V315JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327.27/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 1.250 in
  • Outside Diameter  
    3.1500 in
  • Pitch Diameter
    3.1000 in (3V)
  • Weight
    1.36 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • CAD Drawing
  • Manufacturer Catalog Number
    23V315JA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289383597
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289383597

Overview

Mfr description
2/3V3.15 QD-JA SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text