Motion
QD2/3V3.35

GATES RUBBER CO
QD2/3V3.35

7872-2033 Sheave - 3V Belt Section, 2 Groove, 3.3 in Pitch Dia., 3.35 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705694
MFR #QD2/3V3.35
Price$129.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2/3V3.35

7872-2033 Sheave - 3V Belt Section, 2 Groove, 3.3 in Pitch Dia., 3.35 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705694
MFR #QD2/3V3.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.35/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width  
    1.0938 in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    3.3500 in
  • Overall Width
    1-3/32 in
  • Pitch Diameter
    3.3 in
  • Weight
    1.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog Number
    7872-2033
  • Manufacturer Upc Number
    072053098167
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053098167

Overview

Mfr description
2/3V3.35 QD-SH SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text