Overview
Mfr description
2/3V5.00 QD-SH SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSH
- Bore DiameterBushing Required
- Keyway Size1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.500 - 1.625 in
- Pitch Diameter4.9500 in (3V)
- Overall Width1.0938 in
- Pulley ConstructionPlain
- Manufacturer Catalog Number23V500SH
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289343621
- UPC_NO662289343621
- Weight3.55 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data