Motion
2-3V5.30-SH  SHEAVE

DODGE
2-3V5.30-SH SHEAVE

455135 Bushing Bore V-Belt Pulley - 3V Belt Section, 2 Groove, 5-1/4 in Pitch Dia., 5.30 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705743
MFR #2-3V5.30-SH SHEAVE
Price$159.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-3V5.30-SH SHEAVE

455135 Bushing Bore V-Belt Pulley - 3V Belt Section, 2 Groove, 5-1/4 in Pitch Dia., 5.30 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705743
MFR #2-3V5.30-SH SHEAVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.58/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    7/16 to 1-11/16 in
  • Face Width  
    1.0938 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    5.3000 in
  • Overall Width
    1.09 in
  • Pitch Diameter
    5-1/4 in
  • Weight
    4.18 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475152117

Overview

Mfr description
2/3V5.30 QD-SH SHEAVE 455135
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
  • Low maintenance
  • No lubrication required
  • Quiet operation: Motors, etc. are normally at a higher db level than V-Drives
  • Efficiency of 95% is typical
  • QD-type bushing required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text