Motion
23V600SH

BROWNING
23V600SH

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 6.0000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705757
MFR #23V600SH
Price$224.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
23V600SH

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 6.0000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00705757
MFR #23V600SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.79/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 1.688 in
  • Outside Diameter  
    6.0000 in
  • Pitch Diameter
    5.9500 in (3V)
  • Weight
    5.19 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • CAD Drawing
  • Manufacturer Catalog Number
    23V600SH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289403684
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289403684

Overview

Mfr description
2/3V6.00 QD-SH SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text