Motion
QD2/3V14.00

GATES RUBBER CO
QD2/3V14.00

Sheave - 3V Belt Section, 2 Groove, 14.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00705805
MFR #QD2/3V14.00
List Price$953.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2/3V14.00

Sheave - 3V Belt Section, 2 Groove, 14.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00705805
MFR #QD2/3V14.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$953.85/each for your price

Overview

Mfr description
2/3V14.00 QD-SK SHEAVE

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Manufacturer Upc Number
    072053098297
  • UPC_NO
    072053098297
  • Weight
    14.82 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text