Motion
QD3/3V2.65

GATES RUBBER CO
QD3/3V2.65

Sheave - 3V Belt Section, 3 Groove, 2.65 in O.D., QD Bushed, JA Series Bushing, CAST IRON Material
MI ITEM #00705829
MFR #QD3/3V2.65
Price$175.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/3V2.65

Sheave - 3V Belt Section, 3 Groove, 2.65 in O.D., QD Bushed, JA Series Bushing, CAST IRON Material
MI ITEM #00705829
MFR #QD3/3V2.65

Mfr description
3/3V2.65 QD-JA SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.41/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Outside Diameter  
    2.6500 in
  • Weight
    1.16 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    072053098334
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053098334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)