Overview
Mfr description
3/3V2.80 QD-JA SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesJA
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range0.500 - 1.250 in
- Manufacturer Catalog Number33V280JA
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289413775
- UPC_NO662289413775
- Weight1.50 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data