Motion
QD3/3V3.00

GATES RUBBER CO
QD3/3V3.00

Sheave - 3V Belt Section, 3 Groove, 3.00 in O.D., QD Bushed, SH Series Bushing, CAST IRON Material
Mi Item #00705845
MFR #QD3/3V3.00
Price$212.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/3V3.00

Sheave - 3V Belt Section, 3 Groove, 3.00 in O.D., QD Bushed, SH Series Bushing, CAST IRON Material
Mi Item #00705845
MFR #QD3/3V3.00

Mfr description
3/3V3.00 QD-SH SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.76/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 1-11/16 in
  • Outside Diameter  
    3.0000 in
  • Weight
    1.86 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    072053098358
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053098358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)