Motion
3V253
Narrow Sheave, 3V Belt Section, 2.5 O.D. in., 3 Grooves, Ductile Iron Material
Mi Item #00705855
MFR #3V253
Price$264.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 3V Belt Section, 2.5 O.D. in., 3 Grooves, Ductile Iron Material
Mi Item #00705855
MFR #3V253

Mfr description
3V2.5X3-JA ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.94/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Outside Diameter  
    2.5000 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672052795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)