Motion
33V530SDS

BROWNING
33V530SDS

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 5.3000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00705912
MFR #33V530SDS
Price$376.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
33V530SDS

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 5.3000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00705912
MFR #33V530SDS

Mfr description
3/3V5.30 QD-SDS SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.64/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.000 in
  • Outside Diameter  
    5.3000 in
  • Weight
    4.88 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog Number
    33V530SDS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289413843
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289413843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)