Motion
33V1900SF

BROWNING
33V1900SF

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 19.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00705977
MFR #33V1900SF
Price$1,355.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
33V1900SF

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 19.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00705977
MFR #33V1900SF

Mfr description
3/3V19.00 QD-SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,355.88/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Outside Diameter  
    19.0000 in
  • Pitch Diameter
    7.9500 in (3V)
  • Weight
    30.38 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    33V1900SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289343287
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289343287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)