Motion
3 3V 2500 SF
Bushing Bore V-Belt Pulley - 3V Belt Section, 3 Groove, 635 mm O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00705990
MFR #3 3V 2500 SF
Price$961.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 3 Groove, 635 mm O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00705990
MFR #3 3V 2500 SF

Mfr description
3 3V 2500 SF HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$961.50/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    1.5000 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    25.0000 in
  • Overall Width
    1 1/2 in
  • Pitch Diameter
    24.95 in
  • Storage Dimension Height
    2.0625 in
  • Storage Dimension Length
    25 in
  • Storage Dimension Width
    25
  • Weight
    40.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950113746
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    C
  • UPC_NO
    697950113746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)