Overview
Mfr description
3/3V33.50 QD-SF SHEAVE 455166
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSF
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-15/16 in
- Manufacturer Catalog
- UPC_NO782475152421
- Weight51.50 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data