Motion
4-3V2.65-JA  SHEAVE

DODGE
4-3V2.65-JA SHEAVE

455167 Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 2.65 in O.D., QD Bushed, JA Series Bushing, CAST IRON Material
MI ITEM #00706005
MFR #4-3V2.65-JA SHEAVE
Price$139.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-3V2.65-JA SHEAVE

455167 Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 2.65 in O.D., QD Bushed, JA Series Bushing, CAST IRON Material
MI ITEM #00706005
MFR #4-3V2.65-JA SHEAVE

Mfr description
4/3V2.65 QD-JA SHEAVE 455167
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.99/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Outside Diameter  
    2.6500 in
  • Weight
    1.42 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)