Motion
43V280JA

BROWNING
43V280JA

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 2.8000 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #00706011
MFR #43V280JA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
43V280JA

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 2.8000 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #00706011
MFR #43V280JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4/3V2.80 QD-JA SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.500 - 1.250 in
  • Manufacturer Catalog Number
    43V280JA
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289321124
  • UPC_NO
    662289321124
  • Weight
    1.74 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text