Motion
4-3V2.80-JA  SHEAVE

DODGE
4-3V2.80-JA SHEAVE

455168 Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 2.80 in O.D., QD Bushed, JA Series Bushing, CAST IRON Material
MI ITEM #00706013
MFR #4-3V2.80-JA SHEAVE
Price$123.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-3V2.80-JA SHEAVE

455168 Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 2.80 in O.D., QD Bushed, JA Series Bushing, CAST IRON Material
MI ITEM #00706013
MFR #4-3V2.80-JA SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.09/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Outside Diameter  
    2.8000 in
  • Weight
    1.68 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152445

Overview

Mfr description
4/3V2.80 QD-JA SHEAVE 455168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text