Motion
3V284
Narrow Sheave, 3V Belt Section, 2.8 O.D. in., 4 Grooves, Ductile Iron Material
MI ITEM #00706018
MFR #3V284
Your Price$305.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 3V Belt Section, 2.8 O.D. in., 4 Grooves, Ductile Iron Material
MI ITEM #00706018
MFR #3V284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$305.75/each(List $351.61)

Overview

Mfr description
3V2.8X4-JA ULTRA-V SHV

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Ductile Iron
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • UPC_NO
    698672050166
  • Weight
    1.60 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text