Motion
3V3154

TB WOODS
3V3154

Narrow Sheave, 3V Belt Section, 3.15 O.D. in., 4 Grooves, Ductile Iron Material
Mi Item #00706034
MFR #3V3154
Price$143.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V3154

Narrow Sheave, 3V Belt Section, 3.15 O.D. in., 4 Grooves, Ductile Iron Material
Mi Item #00706034
MFR #3V3154

Mfr description
3V3.15X4-SH ULTRA-V SHV
  • TB Wood’s Narrow (Ultra-V) sheaves are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span
  • For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in in Sure-Grip® or bored-to-suit construction
  • QD-type bushing required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.32/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width  
    1.9063 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.1500 in
  • Overall Width
    1-29/32 in
  • Pitch Diameter
    3.1 in
  • Weight
    2.30 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Ductile Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672050401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)