Motion
3V4124

TB WOODS
3V4124

Narrow Sheave, 3V Belt Section, 4.12 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00706058
MFR #3V4124
Price$155.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V4124

Narrow Sheave, 3V Belt Section, 4.12 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00706058
MFR #3V4124

Mfr description
3V4.12X4-SH ULTRA-V SHV
  • TB Wood’s Narrow (Ultra-V) sheaves are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span
  • For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in in Sure-Grip® or bored-to-suit construction
  • QD-type bushing required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.48/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width  
    1.9063 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.1200 in
  • Overall Width
    1-29/32 in
  • Pitch Diameter
    4.12 in
  • Weight
    3.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672050760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)