Motion
QD4/3V4.50

GATES RUBBER CO
QD4/3V4.50

7872-4045 Sheave - 3V Belt Section, 4 Groove, 4.45 in Pitch Dia., 4.50 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00706063
MFR #QD4/3V4.50
Your Price$227.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/3V4.50

7872-4045 Sheave - 3V Belt Section, 4 Groove, 4.45 in Pitch Dia., 4.50 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00706063
MFR #QD4/3V4.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$227.23/each(List $261.31)

Overview

Mfr description
4/3V4.50 QD-SDS SHEAVE

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Pitch Diameter
    4.45 in
  • Overall Width
    1-29/32 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7872-4045
  • Manufacturer Upc Number
    072053098617
  • UPC_NO
    072053098617
  • Weight
    3.47 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text