Motion
4 3V 560 SDS
Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 5.6000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00706098
MFR #4 3V 560 SDS
Price$198.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 5.6000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00706098
MFR #4 3V 560 SDS

Mfr description
4 3V 560 SDS HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.90/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Face Width  
    1.9063 in
  • Length Through Bore  
    1.375 in
  • Outside Diameter  
    5.6000 in
  • Overall Width
    1 29/32 in
  • Pitch Diameter
    5.55 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    5.875 in
  • Storage Dimension Width
    5.875
  • Weight
    5.55 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950115559
  • Material
    Cast Iron
  • Mounting Type
    Reversible, Standard
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950115559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)