Motion
43V600SK

BROWNING
43V600SK

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 6.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706101
MFR #43V600SK
Price$275.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
43V600SK

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 6.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706101
MFR #43V600SK

Mfr description
4/3V6.00 QD-SK SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.35/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.625 in
  • Outside Diameter  
    6.0000 in
  • Weight
    7.58 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog Number
    43V600SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289393961
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289393961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)