Motion
QD4/3V6.50

GATES RUBBER CO
QD4/3V6.50

7872-4065 Sheave - 3V Belt Section, 4 Groove, 6.45 in Pitch Dia., 6.50 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706113
MFR #QD4/3V6.50
Price$361.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/3V6.50

7872-4065 Sheave - 3V Belt Section, 4 Groove, 6.45 in Pitch Dia., 6.50 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706113
MFR #QD4/3V6.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$361.77/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width  
    1.9063 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    6.5000 in
  • Overall Width
    1-29/32 in
  • Pitch Diameter
    6.45 in
  • Weight
    9.61 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    7872-4065
  • Manufacturer Upc Number
    072053098679
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053098679

Overview

Mfr description
4/3V6.50 QD-SK SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text