Motion
3V654
Narrow Sheave, 3V Belt Section, 6.5 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00706116
MFR #3V654
Price$292.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 3V Belt Section, 6.5 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00706116
MFR #3V654

Mfr description
3V6.5X4-SK ULTRA-V SHV
  • TB Wood’s Narrow (Ultra-V) sheaves are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span
  • For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in in Sure-Grip® or bored-to-suit construction
  • QD-type bushing required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.76/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Face Width  
    1.9063 in
  • Keyway Size
    1/2 x 1/4 (1-3/4 to 2-1/8 Bore) in, 1/2 x 1/8 (2-3/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 3/8 x 3/16 (1-5/16 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/16 x 5/32 (1-5/16 Bore) in, 5/8 x 1/16 (2-5/16 to 2-1/2 Bore) in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    6.5000 in
  • Overall Width
    2 in
  • Pitch Diameter
    6.45 in
  • Weight
    9.30 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672051606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)