Motion
4 3V 800 SK
Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 8.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706130
MFR #4 3V 800 SK
Price$230.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 8.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706130
MFR #4 3V 800 SK

Mfr description
4 3V 800 SK HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.47/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Face Width  
    1.9063 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    1 29/32 in
  • Pitch Diameter
    7.95 in
  • Storage Dimension Height
    1.4375 in
  • Storage Dimension Length
    8.125 in
  • Storage Dimension Width
    8.125
  • Weight
    8.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950115597
  • Material
    Cast Iron
  • Mounting Type
    Reversible, STD
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    B
  • UPC_NO
    697950115597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)